Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scotch™ Box Sealing Tape
Scotch™ Box Sealing Tape is a high performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard.
$556.00
Specifications
Product Type | Box Sealing Tape |
---|---|
For Use With (Application) | Automated Carton Sealing, Box Closure, Branding |
Adhesive Type | Hot Melt Synthetic Rubber Resin |
Color | Clear |
Material | Hot Melt Synthetic Rubber Resin |
Catalog Number | Mfr. No. | Quantity | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-072-063
|
3M™
7010312313 |
48/Cs. | 50 m x 36 mm |
Case of 48 for $556.00
|
|
||||
Description
- Polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing.
- Backing easily conforms around edges and on rough surfaces for a tight seal.
- High performance packaging tape for heavy duty applications on a wide range of materials
- High edge tear and split resistance ideal for ecommerce and single parcel shipments
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
Specifications
Box Sealing Tape | |
Hot Melt Synthetic Rubber Resin | |
Hot Melt Synthetic Rubber Resin |
Automated Carton Sealing, Box Closure, Branding | |
Clear |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title