Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Standard Insulating Blankets
Electrical insulating blanket
Supplier: Honeywell Salisbury™ 123LV
Description
- Class 0
- Maroon
- Dimensions: 3 ft. L x 1 ft. W
- Meets ASTM D1048 specifications
Specifications
Maroon | |
ASTM D1048 | |
36 x 12 in. (91 x 30 cm) | |
91 cm | |
12 in. |
Salcor™ Rubber | |
Class 0 | |
36 in. | |
1000 V | |
30 cm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction