Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
InTec™ SafeMark™ Anti-Glare Full Face Splash Shield
Click to view available options
No. per Case:
100/Pk.
80/Pk.
Description
- Made in USA
- Non-Glare, Zero Distortion
- Comfort stretch headband provides a snug, low pressure fit
- Allows for full range of head movement
- Lightweight – can be worn for long periods of time
- Soft, hypoallergenic foam head cushion provides supreme comfort
- One size fits all
- Fits comfortably over glasses
- No frames to obstruct vision
Specifications
Thickness (English) | 0.0040 in. |
Thickness (Metric) | 0.1016 mm |
Lens Coating | Anti-fog, Anti-glare |
Dimensions (L x W x H) | 12 x 1 x 7.75 in. (304.8 x 25.4 x 196.85 mm) |
Headband Material | Polypropylene |
No. per Case | 80/Pk. |
No. per Pack | 40/Pk. |
Transmittance Value | 96% |
Weight (English) | 0.464 oz. |
Ventilation Details | Breathable |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction