Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
InTec™ SafeMark™ Anti-Glare and Anti-Fog Protective Lens
Click to view available options
Anti-Glare and Anti-Fog
Description
- Made in USA
- Anti-Glare
- Anti-Fog
- Zero Distortion
- Plastic stretch frame provides a snug, low pressure fit
- Lightweight – can be worn for long periods of time
- One size fits all
- Fits comfortably while being worn with a mask
Specifications
Thickness (Metric) | 0.1016 mm |
Thickness (English) | 0.0040 in. |
Lens Coating | Anti-fog |
Dimensions (L x W x H) | 6 x 5.5 x 2.625 in. (16.24 x 13.97 x 6.67 cm) |
Frame Color | Black, Blue, Green, Pink, Purple |
No. per Case | 50/Pk. |
Temple Style | Self-adjusting |
Transmittance Value | 96% |
Weight (English) | 0.232 oz. |
Ventilation Details | Breathable |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction