Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rxi™-1 MS Secondary Columns, Length: 2 m
Convenient length is ideal for use as a secondary column in GCxGC analyses
$125.00
Specifications
Stationary Phase | Rxi™-1 MS |
---|---|
For Use With (Application) | GCxGC Analyses |
Temperature Range | -60°C to +330/350°C |
Length (Metric) | 2 m |
Polarity | Nonpolar |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
06-610-927
|
Restek™
15114 |
0.15 mm |
Each for $125.00
|
|
|||||
06-610-933
|
Restek™
15120 |
0.18 mm |
Each for $125.00
|
|
|||||
06-610-938
|
Restek™
15127 |
0.25 mm |
Each for $125.00
|
|
|||||
Description
- General purpose columns
- Temperature range: -60°C to +330/350°C
- Bleed tested temperature: 330°C
- Maximum operating temperature: 350°C
Specifications
Rxi™-1 MS | |
-60°C to +330/350°C | |
Nonpolar | |
1/Pk. |
GCxGC Analyses | |
2 m | |
Fused Silica |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title