Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ RJR33 Series Winter Wear Jacket
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Water repellent 4-in-1 reversible quilted polyfil jacket
- Removable, zip-out sleeves – converts Class 3 jacket to Class 2 vest
- Reverses from hi-vis lime/black bottom to all black
- Silver reflective tape on hi-vis side
Specifications
Size | 4X-Large |
Material | Polyester |
Color | Hi-vis Lime, Black |
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015; Type R - Class 3 with sleeves hi-vis side only; Type R - Class 2 without sleeves hi-vis side only |
Coating | Water repellent treatment (hi-vis side only); PU white coating (black side only) |
Liner Material | Polyester |
No. of Pockets | 3 per side |
Sleeve Style | Removable, Zip-out |
Tape Type | China Brand Silver Reflective Stripes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction