Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Reversible Microtube Racks with Lid
Store samples securely and rapidly identify them with this reversible microtube rack with lid, which features a low-profile design with an alphanumeric grid.
Supplier: Thermo Scientific™ 862011
This item is not returnable.
View return policy
Description
Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.
- Hold 0.2mL tubes on one side, 0.5mL tubes on the other
- Lid protects samples and allows stacking
- 100% Recycled plastic
- Several colors available
Specifications
Reversible Microtube Rack | |
Green | |
Recycled Plastic | |
12 Racks |
Reversible Microtube Rack | |
Tubes (0.2 mL), Tubes (0.5 mL) | |
Yes |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction