Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with C18 Column Packing, Trident Inlet Fitting
Similar in pore size to Pinnacle II™ columns, but with greater retention
Supplier: Restek™ 9174532700
Description
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- With large surface area and high-density bondings
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
- C18 columns are good for carbonyls, fatty acids, glycerides, anilines, fat-soluble vitamins, phthalates, barbiturates, steroids, PTH, amino acids, and other acids
Specifications
Analytical Column | |
Trident™ inlet fitting | |
5 μm | |
100 Å | |
L1 | |
Type B Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
30 mm | |
2.5 to 8 | |
80°C | |
C18 | |
20% | |
Yes |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction