Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Stabilwax™ Capillary Columns
Long column lifetime, even when programming repeatedly up to 260°C (500°F)
Supplier: Restek™ 106236850
Description
- Fused silica
- Polar phase; Crossbond™ polyethylene glycol
- Rugged enough to withstand repeated water injections
- Lowest-bleed PEG column on the market; long column lifetimes
- Produces polar compound retention times that do not shift
- Temperature range: 40°C to 260°C (104°F to 500°F)
- Equivalent to USP G14, G15, G16, G20 and G39 phases
Applications:
Used for a wide range of compounds and matrices including: FAMEs, flavor compounds, essential oils, solvents, aromatics (including xylene isomers), acrolein/acrylonitrile (EPA 603) and oxygenated compounds. Also used for purity testing of chemicals and analyzing impurities in water matrices and alcoholic beverages.
Specifications
Stabilwax™ | |
0.25 mm | |
FAMEs Analysis, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis | |
40°C to 250/260°C | |
30 m | |
Polar | |
5 in. cage |
Carbowax Polymer | |
G14, G15, G16, G20, G39 | |
0.25 μm | |
0.25 μm | |
Stainless Steel | |
Fused Silica |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction