Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Presents Hamilton PTFE Fluorocarbon Resin-Tip, Gas-Tight Syringes: Needle: RN
Suitable for gases or liquids, for maximum inertness.
$183.00 - $240.00
Specifications
Material | PTFE (Tip) |
---|---|
For Use With (Application) | Suitable for gases or liquids for maximum inertness |
Length (English) Needle | 2 in. |
Product Type | Hamilton PTFE Tip, Gas-Tight Syringes |
Needle Point Number | 2 |
Catalog Number | Mfr. No. | Volume (Metric) | Model | Needle Point Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Model | Needle Point Style | Price | Quantity & Availability | |||
06-712-350
|
Restek™
24560 |
25 μL | 1702 | 2 |
Each for $202.00
|
|
|||
06-712-348
|
Restek™
24558 |
10 μL | 1701 | 2 |
Each for $183.00
|
|
|||
06-712-352
|
Restek™
24562 |
50 μL | 1705 | 2 |
Each for $202.00
|
|
|||
06-712-358
|
Restek™
24568 |
250 μL | 1725 | 2 |
Each for $240.00
|
|
|||
06-712-354
|
Restek™
24564 |
100 μL | 1710 | 2 |
Each for $209.00
|
|
|||
06-712-362
|
Restek™
24572 |
500 μL | 1750 | 2 |
Each for $220.00
|
|
|||
Description
- High accuracy of dispensed volumes
- Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
- Without slots
Specifications
PTFE (Tip) | |
2 in. | |
2 | |
2 |
Suitable for gases or liquids for maximum inertness | |
Hamilton PTFE Tip, Gas-Tight Syringes | |
Ea. | |
Removable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title