Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle™ II C18 HPLC Columns, 3μm Particle Size
Proprietary silica undergoes stringent testing onsite during manufacture, stationary phase bonding, and column packing
$624.00 - $1451.00
Specifications
For Use With | Acidic to Neutral Hydrophobic Compounds |
---|---|
Particle Shape | Spherical |
Particle Size | 3 μm |
pH | 2.5 to 8 |
Pore Size | 110 Å |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
06-717-205
|
Restek™
9214312700 |
2.1 mm | 100 mm |
Each for $694.00
|
|
||||
06-717-209
|
Restek™
9214315700 |
4.6 mm | 100 mm |
Each for $1,252.00
|
|
||||
06-717-226
|
Restek™
9214352700 |
2.1 mm | 50 mm |
Each for $624.00
|
|
||||
06-717-232
|
Restek™
9214362 |
2.1 mm | 150 mm |
Each for $812.00
|
|
||||
06-717-236
|
Restek™
9214365 |
4.6 mm | 150 mm |
Each for $1,451.00
|
|
||||
Description
- Exhibit consistent quality and reproducibility
- Narrower columns with faster flowrates decrease analysis times
- Fully endcapped
- Ideal for general-purpose, non-basic compound analysis
Specifications
Acidic to Neutral Hydrophobic Compounds | |
3 μm | |
110 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Spherical | |
2.5 to 8 | |
80°C | |
C18 | |
13% | |
Yes | |
Column |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title