Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MLE Capillary Tool Kits
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Conveniently provide the tools necessary for installing and maintaining capillary columns
$422.00 - $803.00
Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
06610559
![]() |
Restek™
22184 |
Varian Gas Chromatography for Capillary Column Installation and Maintenance | Capillary installation gauge, Nylon brushes, Stainless Steel wire tube and surface brushes, Stainless Steel jet reamers, open end wrenches, slide-lock tweezers, scoring wafers, inlet liner removal tool, septum puller, mini Wool puller/inserter tool, 4 in. tapered needle file, swivel head flashlight, mini hand drill set, 15 cm compact Steel ruler, pocket magnifier, high-temperature string, pipe cleaner, Cotton tip swabs |
Each for $422.00
|
|
||||
06610558
![]() |
Restek™
22183 |
Thermo Scientific Gas Chromatography for Capillary Column Installation and Maintenance | Capillary installation gauge, liner cap removing tool, Nylon brushes, Stainless Steel wire tube and surface brushes, Stainless Steel jet reamers, open end wrenches, slide-lock tweezers, scoring wafers, inlet liner removal tool, septum puller, mini Wool puller/inserter tool, 4 in. tapered needle file, swivel head flashlight, mini hand drill set, 15 cm compact Steel ruler, pocket magnifier, high-temperature string, pipe cleaner, Cotton tip swabs |
Each for $471.00
|
|
||||
06610560
![]() |
Restek™
22185 |
Perkin Elmer Gas Chromatography for Capillary Column Installation and Maintenance | Nylon brushes, Stainless Steel wire tube and surface brushes, Stainless Steel jet reamers, open end wrenches, slide-lock tweezers, scoring wafers, inlet liner removal tool, septum puller, mini Wool puller/inserter tool, 4 in. tapered needle file, swivel head flashlight, mini hand drill set, 15 cm compact Steel ruler, pocket magnifier, high-temperature string, pipe cleaner, Cotton tip swabs |
Each for $433.00
|
|
||||
06610557
![]() |
Restek™
22182 |
Shimadzu Gas Chromatography for Capillary Column Installation and Maintenance | Capillary installation gauge, injector wrench, Nylon brushes, Stainless Steel wire tube and surface brushes, Stainless Steel jet reamers, open end wrenches, slide-lock tweezers, scoring wafers, inlet liner removal tool, septum puller, mini Wool puller/inserter tool, 4 in. tapered needle file, swivel head flashlight, mini hand drill set, 15 cm compact Steel ruler, pocket magnifier, high-temperature string, pipe cleaner, Cotton tip swabs |
Each for $599.00
|
|
||||
06610553
![]() |
Restek™
22186 |
Agilent Gas Chromatography for Capillary Column Installation and Maintenance | Capillary installation gauge, injector wrench, septum nut removal tool, Nylon brushes, Stainless Steel wire tube and surface brushes, Stainless Steel jet reamers, open end wrenches, slide-lock tweezers, scoring wafers, inlet liner removal tool, septum puller, mini Wool puller/inserter tool, 4 in. tapered needle file, swivel head flashlight, mini hand drill set, pocket magnifier, high-temperature string, pipe cleaner, Cotton tip swabs |
Each for $803.00
|
|
||||
Description
All kits include these components:
- Brushes: 0.125 in., 0.375 in.., 0.25 in.. nylon brushes; 0.25 in.., 0.375 in.., 0.188 in.. stainless steel wire tube brushes; stainless steel surface brush
- Six stainless steel jet reamers (0.25 to 0.65mm OD)
- Open-end wrenches: 0.25 x 0.3125 in.. and 0.375 x 0.438 in.
- Rubber-tipped slide-lock tweezers; Pipe cleaner, 12 in.; Cotton tip swabs, 25/Pk, High temperature string, 1m
- Scoring wafers with handles
- Inlet liner removal tool; Septum puller and mini wool puller/inserter tool; 4 in. tapered needle file
- Swivel head flashlight and pocket magnifier, 15cm compact steel ruler
- Mini hand drill set
MLE Capillary Tool Kit for Agilent™ GCs (Mfr. No. 22186) also includes:
- Capillary installation gauge for Agilent GCs
- Injector wrench for Agilent GCs
- Septum nut removal tool
- 0.438 x 0.5 in. open end wrench
- 0.5 x 0.563 in. open end wrench
- 0.438 x 0.5 in. open end wrench
- 0.5 x 0.563 in. open end wrench
- Capillary installation gauge for Shimadzu GCs
- Injector wrench for Shimadzu GCs
- 6mm x 7mm open end wrench
- 8mm x 10mm open end wrench
- 16mm x 17mm open end wrench
- Capillary installation gauge for Thermo Scientific GCs
- Liner cap removing tool for Thermo Scientific GCs
- 6mm x 7mm open end wrench
- 8mm x 10mm open end wrench
- 16mm x 17mm open end wrench
- Capillary installation gauge for Varian GCs
- 0.438 x 0.5 in. open end wrench
- 0.5 x 0.563 in. open end wrench
Specifications
MLE Capillary Tool Kit |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title