Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Liners for Splitless Injection - Double Gooseneck Splitless
For Agilent GCs equipped with split/splitless inlets.
$279.00
Specifications
Length (Metric) | 7.85 cm |
---|---|
Product Type Specs | IP Double Taper Gooseneck Splitless Liner |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.65 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
06-717-955
|
Restek™
20785 |
5/Pk. |
Pack of 5 for $279.00
|
|
|||||
Description
- Geometry: Double Taper
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Liner ID: 4.0mm
- OD: 6.5mm
- Length: 78.5mm
Specifications
7.85 cm | |
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |
IP Double Taper Gooseneck Splitless Liner | |
0.65 cm | |
Borosilicate Glass |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title