Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ CarboBlack Packed Columns (On CarboBlack B): 1% Rt-1000
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses.
$250.00 - $319.00
Specifications
USP Type | G35 |
---|---|
Max. Temperature | 250°C |
For Use With (Application) | GC |
Temperature Range | 50°C to 250°C |
Mesh Size | 60/80 |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Type | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Type | Material | Price | Quantity & Availability | |||
06-714-344
![]() |
Restek™
80206800 |
2 mm | General Configuration | SilcoSmooth™ |
Each for $319.00
|
|
|||
06-714-346
![]() |
Restek™
80206810 |
2 mm | Agilent Configuration | SilcoSmooth™ |
Each for $319.00
|
|
|||
06-714-705
![]() |
Restek™
88013800 |
2 mm | General Configuration | Stainless Steel |
Each for $250.00
|
|
|||
06-714-345
![]() |
Restek™
80206800901 |
2 mm | General | SilcoSmooth™ Siltek-treated Stainless Steel | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-714-347
![]() |
Restek™
80206810901 |
2 mm | Agilent 5880, 5890, 5987, 6890, 7890 | SilcoSmooth™ Siltek-treated Stainless Steel | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-714-348
![]() |
Restek™
80206820 |
2 mm | SilcoSmooth™ | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
06-714-351
![]() |
Restek™
80206850901 |
2 mm | Shimadzu 14A, 2014 | SilcoSmooth™ Siltek-treated Stainless Steel | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-714-349
![]() |
Restek™
80206820901 |
2 mm | Varian 3700, Vista Series, FID | SilcoSmooth™ Siltek-treated Stainless Steel | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-714-350
![]() |
Restek™
80206830 |
2 mm | SilcoSmooth™ | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
06-714-611
![]() |
Restek™
80452800 |
2 mm | Stainless Steel | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Higher surface area of CarboBlack B support can hold up to a 10% loading of a nonsilicone liquid phase
- CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
- CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
- Special alcoholic beverage loadings are available
- Mesh Size: 60/80
Specifications
G35 | |
GC | |
60/80 | |
3.17 mm |
250°C | |
50°C to 250°C | |
2 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title