Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Safety Shovel with 10 in. Blade- Standard Handle
Remco™ Color-Coded polypropylene safety shovel is tough and lightweight. It is a workhorse for moving bulk materials in industrial settings. This unit features a standard length handle and standard blade.
$40.50 - $98.00
Specifications
Product Type | Shovel |
---|---|
Color Code | Green |
Color-coded | Yes |
Handle Material | Polypropylene, Steel (Support) |
Head Style | Square Point |
Description
Safety shovels are ideal for storing inside spill kits or keeping on-hand for quick clean-ups. The easy interlocking handle assembles quickly and becomes a sturdy, efficient tool.
Specifications
Shovel | |
Yes | |
Square Point | |
14 in. | |
1 Ea. | |
26.67 cm |
Green | |
Polypropylene, Steel (Support) | |
Spill kits, hazmat response, industrial applications, material handling and environmental clean up | |
35.5 cm | |
10.5 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title