Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises RecycLockout Mini Lockout Station with Aluminum Padlocks, Stocked
Available with Safety Locks or Aluminum Locks or Unstocked.
Supplier: ZING™ Enterprises 6063E
Description
ZING Mini Lockout/Tagout Station provides easy access to locks, hasps, tags and cable ties. The station is made in the USA from heavy-duty recycled stainless steel. The station stores up to 7 padlocks or hasps, and includes brackets which securely hold tags and ties. The station measures 10 in.H x 8 in.W x 5 in.D, and can be wall-mounted or placed on a flat surface. 17 components are included.
Mini Station Contents Include:
- Qty. 3 Padlocks, 1.5 in. shackle, keyed different, 1 key per padlock, color red
- Qty. 3 Large Steel Hasps, 1.5 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
- Qty. 1 Breaker Lockout, fits single, double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth with or without hole, accommodates 1 padlock with a shackle diameter up to 9/32 in.
- Qty. 5 Lockout Tags with legend, “DO NOT OPERATE. in. Tags have a 50 lb. pull strength.
- Qty. 5 Cable Ties
Specifications
Lockout Station | |
Stainless Steel | |
Safety | |
Unstocked | |
6 in. |
Yellow | |
10.5 x 6 in. | |
10.5 in. | |
1 Ea. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction