Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises RecycLockout Lockout Tagout Station, 12 Aluminum Padlock
Available with Safety Locks or Aluminum Locks or Unstocked.
Supplier: ZING™ Enterprises 7115E
Description
ZING Lockout/Tagout Station provides easy access to locks, hasps, tags and cable ties. Stations are designed to accommodate padlocks with a shackle length of 1.5 in. or 3 in., and the unique hooks can store two padlocks or hasps each. Padlocks can also be locked to the hooks for extra security. The station is made in the USA from recycled, impact-resistant plastic and is UL Validated for recycled content. The station measures 23 in.H x 15 in.W and includes 34 components.
Station content includes:
- Qty. 10 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color red
- Qty. 2 Padlocks, 3 in. shackle, keyed different with 1 key per padlock, color red
- Qty. 1 Small Steel Hasp, 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
- Qty. 1 Large Steel Hasp, 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in.
- Qty. 10 Lockout Tags with legend, “DO NOT OPERATE. in. Tags have a 50 lb. pull strength.
- Qty. 10 Cable Ties
Specifications
Lockout/Tagout Station | |
Plastic | |
Safety | |
Unstocked | |
6 in. |
Yellow | |
24 x 6 in. | |
24 in. | |
1 Ea. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction