Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises RecycLockout Lockout Tagout Kit with Aluminum Padlocks, 32 Component, Deluxe Tool Box
ZING Lockout Tool Box provides a variety of lockout devices for on-the-job maintenance and repair operations.
Supplier: ZING™ Enterprises 7129
Description
The tool box is made in the USA from durable, 100% recycled plastic, with open room to accommodate extra tools. The kit is UL Validated for recycled content, and supports sustainability initiatives and LEED credits. The tool box measures 13 in.W x 6.5 in.H x 5 in.D and includes 32 heavy-duty recycled lockout devices.
Kit contents include:
- Qty. 3 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, color red
- Qty. 3 Breaker Lockouts, fits single, double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth with or without a hole, accommodates 1 padlock with shackle diameter up to 9/32 in.
- Qty. 1 Small Plug Lockout, universal fit closure accepting up to 1/2 in. dia. cord and 2 in.W x 3 in.L plugs, accommodates up to 3 padlocks with shackle diameter up to 9/16 in.
- Qty. 1 Large Plug Lockout, universal fit closure accepting up to 1-1/4 in. dia. cord and 3 in.W x 5-1/2 in.L plugs, accommodates up to 3 padlocks with shackle diameter up to 9/16 in.
- Qty. 1 Small Valve Lockout fits 1 in. - 2.5 in. valves, accommodates up to 3 padlocks with shackle diameter up to 3/8 in.
- Qty. 3 Large Steel Hasps 1-1/2 in. closed hole, accommodates up to 6 padlocks with shackle diameter up to 3/8 in. dia.
- Qty. 10 Lockout Tags with legend, “DO NOT OPERATE. in. 50 lb. pull strength exceeds OSHA's requirement.
- Qty. 10 Cable Ties
Specifications
Lockout/Tagout Kit | |
Plastic | |
Safety | |
Safety Lock | |
5 in. |
Gray | |
13 x 5 in. | |
13 in. | |
1 Ea. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction