Learn More
ZING™ Enterprises RecycLockout Lockout Tagout Kit with Aluminum Padlocks, 11 Component, General Application
ZING Lockout Kit provides a variety of lockout devices for on-the-job maintenance and repair operations.
$211.50 - $228.50
Specifications
Product Type | Lockout/Tagout Kit |
---|---|
Color | Red |
Material | Fabric |
Dimensions (L x W) | 7 x 2 in. |
For Use With (Application) | Safety |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
18-002-952
|
ZING™ Enterprises
2731 |
Aluminum Lock |
Pack of 11 for $228.50
|
|
|||||
18-002-953
|
ZING™ Enterprises
7119 |
Safety Lock |
Pack of 11 for $211.50
|
|
|||||
Description
The water-repellent and fire-retardant lockout pouch is made from heavy-duty, 100% recycled fabric with double-sewn seams and a PVC-free coating. The kit is UL Validated for recycled content and supports sustainability initiatives and LEED credits. The kit is made in the USA and measures 6 in.H x 7 in.W x 2 in.D. 11 Components are included.
Kit contents include:
- Qty. 2 Padlocks, 1.5 in. shackle, keyed different with 1 key per padlock, re
- Qty. 1 Small Steel Hasp, 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
- Qty. 1 Large Steel Hasp, 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in
- Qty. 1 Breaker Lockout, fits single, double and triple pole switches .3 in. - .6 in. high, .35 in. - .44 in. depth, with or without a hole, accommodates 1 padlock with a shackle diameter up to 9/32 in
- Qty. 3 Lockout Tags with legend, “DO NOT OPERATE. in. 50 lb. pull strength exceeds OSHA’s requirements
- Qty. 3 Cable Ties
Specifications
Lockout/Tagout Kit | |
Fabric | |
Safety | |
1 Ea. |
Red | |
7 x 2 in. | |
7 in. | |
2 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.