Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Quik-Align™ 5140 Series Polyester 4 in. Label Legend

Quik-Align™ die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure ideal spacing for professional-looking results every time.

Supplier:  Brady™ 5140P1

 View more versions of this product

Catalog No. 17-200-509


Add to Cart

Description

Description

  • Traditional sans serif Gothic font provides excellent legibility even at a distance
  • Card-mounted polyester film characters feature pressure-sensitive adhesive
  • Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings
  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (-40°F to +230°F)
Specifications

Specifications

Laminated Polyester
Permanent Acrylic
4.75 in.
31.75 mm
-40°F to +230°F
Black
10 Labels/Pk.
General Identification
1.25 in.
-40°C to +110°C
1
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit