Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Natural HDPE Handled Round Jugs, Vacuum and Ionized
Click to view available options
Capacity (Metric):
3785 mL
Description
- With moisture barrier
- Impact resistant
- With white polypropylene SturdeeSeal™ foam cap
- Screw cap size: 38mm-400
- O.D. x H: 6.18 x 11.73 in. (157 x 298mm)
- Available in 128 oz. (3785mL) volume
Specifications
Capacity | 128 oz., 3785mL |
Capacity (Metric) | 3785 mL |
Capacity (English) | 128 oz. |
Color | Natural |
Diameter (English) | 6.18 in. |
Includes | Molded panel |
Material | HDPE |
Quantity | 60/Cs. |
Closure Color | White |
Shape | Round |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction