Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear French Square Bottles with Green Thermoset F217 and PTFE Cap
Click to view available options
Capacity:
0.5 oz., 15 mL
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
32 oz., 960 mL
4 oz., 120 mL
8 oz., 240 mL
Height (Metric):
62 mm
72 mm
86 mm
112 mm
137 mm
167 mm
202 mm
Height (English):
2.44 in.
2.83 in.
3.39 in.
4.4 in.
4.41 in.
5.39 in.
6.57 in.
7.95 in.
Quantity:
12/Cs.
120/Cs.
24/Cs.
240/Cs.
280/Cs.
40/Cs.
48/Cs.
576/Cs.
84/Cs.
Description
- Features wide mouth
- Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
- Designed to save shelf and storage space
- Attached caps reduce carton dust
Specifications
Specifications
Capacity | 8 oz., 240 mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (English) | 2.01 in. |
Material | Glass |
Quantity | 84/Cs. |
Closure Color | Green |
Height (Metric) | 137 mm |
Height (English) | 5.39 in. |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction