Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ PTFE Watch Glasses
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Inert to all materials except molten alkali metals.
Description
- Molded from PTFE resin with machine finish for smooth surface
- Usable from cryogenic range to 260°C (500°F)
- Also act as beaker covers for Fisherbrand PTFE Beakers (02-593-5 Series)
Specifications
Watch Glass Beaker Cover PTFE 25 mL | |
Round | |
Used as Beaker Covers | |
Smooth | |
Cryogenic to 260°C | |
1.57 in. |
PTFE | |
Watch Glass | |
For 25 mL beaker | |
Cryogenic to 500°F | |
3.8 mm | |
4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction