Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ XL™ Fume Hoods with By-pass Block PROMO
Protector™ XL™ Fume Hoods with By-pass Block are low velocity and high performance, featuring chemical-resistant fiberglass, composite panel liners, Eco-Foil™ air foil and aerodynamic Clean-Sweep™ airflow openings.
Supplier: Labconco™ 16317157S24
Description
- By-pass airflow design
- Eco-Foil Air Foil with aerodynamic Clean-Sweep™ airflow openings
- Cord-Keeper™ Slots on left and right side of air foil
- Chemical-resistant, fiberglass-reinforced, composite panel liner and baffle
- Opti-Zone™ Baffle with flame spread index less than 25 per ASTM E84 (Baffle is removable for cleaning)
- Tempered safety glass vertical-rising sash with cable pulley and powder-coated aluminum sash handle
- 37.5 in. (95.3 cm) high sightline from the work surface and header panel
- Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring
- Pre-wired LED lighting with vapor-proof design and ADA-compliant light and blower switches (Lighting rated for 50,000 hr.)
- Powder-coated stainless steel, 12.81 in. (32.5 cm) ID exhaust connection(s)
- Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water
- Components for converting either or both fixtures to air and vacuum are provided (Inlet tubing is not provided)
- One pre-wired GFCI electrical duplex receptacle on lower right side and, on 8 ft. and larger models only, one additional prewired GFCI electrical duplex receptacle on the lower left side
Specifications
Benchtop Fume Hood | |
LED | |
Protector XL | |
SEFA 1, CFR 29 Part 1910, ASTM E84-09C, NFPA 45, ANSI Z9.5, ASHRAE 110, CAN/CSA C22.2 No. 61010.1, UL 61010-1, SEFA 8 Cabinet Surface Finish Tests, UL 1805 | |
80.5 cm | |
31.7 x 96 x 59 in. | |
149.9 cm | |
50/60 Hz | |
Chemical-resistant, Fiberglass-reinforced Composite | |
100/115 V | |
297.1 kg |
Powder | |
Powder-coated Steel | |
10 A | |
Glacier White | |
218.7 x 59.9 x 104.4 cm (86.1 x 23.6 x 41.1 in.) | |
1640 CFM | |
71.1 cm | |
2 GFCI Electrical Duplex | |
GFCI | |
655 lb. | |
243.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction