Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Premium High Polish Lister Bandage Scissors
Fisherbrand™ Lister Bandage Scissors are stainless steel with one blade with a rounded tip and one blade with a blunt, flattened, probe tip.
$58.40 - $75.80
Specifications
Product Type | Bandage Scissors |
---|---|
Blade Style | Angled |
Grade | Surgical |
Material | Stainless Steel |
Autoclavable | Autoclavable |
Catalog Number | Length (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (English) | Price | Quantity & Availability | ||||||
13-820-068
|
3.5 in. |
Each for $59.40
Dozen of 12 EA for $567.50
|
|
||||||
13-820-069
|
4.5 in. |
Each for $58.40
Dozen of 12 EA for $558.00
|
|
||||||
13-820-070
|
5.5 in. |
Each for $71.10
Dozen of 12 EA for $679.50
|
|
||||||
13-820-071
|
7.25 in. |
Each for $75.80
Dozen of 12 EA for $722.00
|
|
||||||
Description
Fisherbrand™ Standard Lister Bandage Scissors (High Polish) are made from surgical grade stainless steel with one blade with a rounded tip and one blade with a blunt, flattened, probe tip.
- Short, angled blade
- Rockwell hardness: HRC 46 to 50
- Passivated
- Autoclavable
- Sterilizable by ETO/Gamma radiation
- Made from ASTM-Standard stainless steel
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Bandage Scissors | |
Surgical | |
Autoclavable |
Angled | |
Stainless Steel | |
Multiple uses |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title