Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heathrow Scientific Pour Boat
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
Flexible polystyrene boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss.
$56.00 - $151.50
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Square |
Color | White |
Disposable | Single-use |
Material | Polystyrene |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-100-429
|
Heathrow Scientific
120225 |
Small |
Pack of 500 for $56.00
|
|
|||||
17-100-431
![]() |
Heathrow Scientific
120226 |
Medium |
Pack of 500 for $101.70
|
|
|||||
17-100-424
![]() |
Heathrow Scientific
120227 |
Large |
Pack of 500 for $151.50
|
|
|||||
Description
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C (14 to 158°F)
- Wide flat bottoms ensure stability and prevent tipping
- Rounded corners allow simple flexing for controlled pouring of liquid, powdered or granular samples
- Can be used with microwave moisture analyzers
- Made from FDA food grade polystyrene
Specifications
Not Autoclavable | |
White | |
Polystyrene | |
Non-sterile |
Square | |
Single-use | |
Boat | |
Weighing Boat |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title