Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Porcelain Evaporating Basin with Spout
Glazed porcelain evaporating basins include spouts for easy, mess free pouring. Designed to withstand high temperatures during drying applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent.
Supplier: Eisco™ CH0072F
Description
- Made from high quality, glazed porcelain
- Spout for easy, mess free pour
- Designed to withstand high temperatures during drying and evaporation applications
Warranty and Services
1 year limited manufacturer warranty.
Specifications
9.3 oz. | |
Autoclavable | |
275 mL | |
Porcelain | |
Non-sterile | |
Evaporating Basin | |
Ashing, Drying, Evaporation | |
110 mm | |
1.75 in. | |
110 mm |
Deep Form Fully glazed | |
Deep | |
Natural | |
Round | |
Glaze | |
275 mL | |
Glazed | |
45 mm | |
4.3 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction