Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Polywipe-C Heatseal Wipes
Clean interior surfaces of process tools and other sensitive surfaces in critical environments. Polywipe-C Heatseal Wipes are suitable for general-purpose cleaning and are available in a variety of sizes and quantities.
Supplier: Contec™ LWLN0001
This item is not returnable.
View return policy
Description
- Wipes are made of a lightweight 100% polyester interlock knit
- Suitable for general-purpose cleaning
- Nonabrasive, soft-textured fabric cleans without scratching
- Wipes are laser-cut, sealing fibers at edge
- Chemical-resistant
- Good sorbency with solvents
- Hexagonal shape readily distinguishes critical-use wipes from others
- Extremely low in particles and fibers
Specifications
Heatseal Wipe | |
Not Autoclavable | |
Single-use | |
Ideal for General Purpose Cleaning in Critical Environments, Cleaning Interior Surfaces of Process Tools and Other Equipment | |
1-ply |
Polyester | |
White | |
61 x 109 cm (24 x 43 in.) | |
25 Wipers/Bag (Bulk) | |
Non-sterile |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction