Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Pierceable Stoppers for Vacuum Blood Tubes and Test Tubes
For recapping vacuum blood tubes and test tubes and can easily be pierced with syringe.
Supplier: Globe Scientific 113151Y
Description
- Material: Thermoplastic Elastomer (TPE)
- Temperature Range: −80°C to +121°C
- Superior leak-resistance
- Latex free
- Non-sterile
- Autoclavable
Specifications
16 mm | |
Autoclavable | |
Yellow | |
Non-sterile |
Pierceable Stopper | |
TPE | |
1000 | |
Vacuum Blood Tubes and Test Tubes |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction