Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Nucleosil™ C18 HPLC Column, 5 μm Particle Size

Nucleosil™ C18 HPLC Column features nonpolar, endcapped phases for reversed-phase chromatography.

$1025.00 - $1180.00

Specifications

Particle Size 5 μm
Pore Size 100 Å
Surface Area 350 m2/g
Stationary Phase C18 (octadecyl)
Product Line Nucleosil
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Price Quantity & Availability  
11-100-8547
View Documents
MilliporeSigma™ Supelco™
Z226173
4.6 mm 15 cm
Each for $1,025.00
Add to Cart
 
11-100-8250
View Documents
MilliporeSigma™ Supelco™
Z226181
4.6 mm 25 cm
Each for $1,180.00
Add to Cart
 
11-100-8224
View Documents
MilliporeSigma™ Supelco™
54919
3.2 mm 25 cm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
Description

Description

The separation mechanism is based on hydrophobic (van der Waals) interactions and slight residual silanol interactions.
Specifications

Specifications

5 μm
350 m2/g
Nucleosil
Yes
100 Å
C18 (octadecyl)
C18 (octadecyl) Phase
Reversed Phase
SDS
Documents

Documents

Product Certifications

Nucleosil is a registered trademark of Macherey-Nagel GmbH & Co. KG

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.