Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Non-Vented Short Brim Hard Hat
Cost-effective certified head protection solution offers enhanced performance, all-day comfort and durability
Specifications
Certifications/Compliance | ANSI (ANSI Z89.1 – 2014) standard, CE/EN (EN 397:2012 +AI:2012, EN 50365:2002 (non-vented versions) standard, CSA (CSA Z94.1-15) standard, NOM standard |
---|---|
For Use With (Application) | Construction, Mining, Manufacturing, Oil and gas, Ship building, Traffic safety, Utilities |
Material | HDPE |
Product Type | Type 1 |
Size | Universal |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-185-000
|
Honeywell™ North™
NSB10001 |
White |
Each for $13.90
Case of 20 EA for $278.11
|
N/A | |||||
Description
- High-density polyethylene (HDPE)
- Four-point ratchet suspension
- Dual-locking mechanism
- Men's
Specifications
ANSI (ANSI Z89.1 – 2014) standard, CE/EN (EN 397:2012 +AI:2012, EN 50365:2002 (non-vented versions) standard, CSA (CSA Z94.1-15) standard, NOM standard | |
HDPE | |
Universal | |
Short Brim |
Construction, Mining, Manufacturing, Oil and gas, Ship building, Traffic safety, Utilities | |
Type 1 | |
Not Ventilated |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title