Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Steel Sponge Mop/Double Pails
Steel cellulose replacement head
Supplier: Rubbermaid™ FG643600YEL
Description
- Double pail for separation of cleaning solution and rinse water
- Handle mounted lever allows for squeeze action wringing
- Synthetic sponge mop head
- Length: 30.5cm (12 in.)
- Weight: 3.79kg (8.35lb)
- Color: Yellow
Specifications
Mop Head | |
12 in. | |
For Easy Cleaning |
Yellow | |
Double Pail | |
Cellulose |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction