Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Deskside Wastebaskets and Tops
$34.75 - $432.00
Specifications
Shape | Rectangle |
---|---|
Includes | Rolled rim |
Product Type | Deskside Wastebasket |
Catalog Number | Mfr. No. | Capacity (English) | Color | Dimensions (L x W x H) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Color | Dimensions (L x W x H) | Material | Price | Quantity & Availability | ||
19-046-699
|
Rubbermaid™
FG295500BLA |
3.59 gal. | Black | 11.37 x 8.25 x 12.12 in. (28.87 x 20.95 x 30.78 cm) | LDPE |
Each for $34.75
Case of 12 EA for $358.00
|
|
||
19-046-700
|
Rubbermaid™
FG295500GRAY |
3.59 gal. | Gray | 11.37 x 8.25 x 12.12 in. (28.87 x 20.95 x 30.78 cm) | LDPE |
Each for $34.75
Case of 12 EA for $358.00
|
|
||
19-046-701
|
Rubbermaid™
FG295600BLA |
33.44 gal. | Black | 14.37 x 10.25 x 15 in. (36.49 x 26.03 x 38.1 cm) | Plastic |
Case of 12 for $432.00
|
|
||
Specifications
Rectangle | |
Rolled rim | |
Deskside Wastebasket |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title