Learn More
Thermo Scientific™ Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
Reduce risk of contaminating contents using these high-profile PPCO closures with color coders that are free of toxic heavy metals and have no O-rings that can accidentally fall out.
Supplier: Thermo Scientific™ 3628201110
Description
Reduce risk of contaminating contents with Thermo Scientific™ Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials. Polypropylene copolymer closures have no O-ring to fall out or contaminate contents and are offered with a variety of color coders.
Features:
- Vials (listed separately) and closures are pressure-tested together at 7.5 PSIG for air shipment
- Threaded, screw closures are nonsterile and leakproof† when used with Nalgene Micro Packaging Vials
- Permanently attached, color-coded inserts are free of toxic heavy metals
- Inserts do not come in contact with vial contents
Ordering Information:
Nalgene Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1,000 per case. Order sterile vials separately (Cat. Nos. 342800, 342805).
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
High-profile closures w/color coders for micro packaging vials | |
11 mm | |
Non-sterile | |
500 | |
PPCO | |
500 Bag, 1000 Cs. | |
Closure |
Teal | |
PPCO | |
1000 | |
Nalgene | |
Screw Cap | |
ISO 13485:2016 | |
11 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.