Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nalgene™ Large Polypropylene Sterilizing Pans PROMO
Dry and sterilize instruments and labware with these large, polypropylene sterilizing pans, featuring rolled edges for extra stiffness and molded-in handles for easy carrying.
Specifications
Material | Polypropylene |
---|---|
Type | Autoclavable Pan |
No. per Pack | 1 Tray/Pk. |
No. per Case | 6 Trays/Cs. |
Shape | Rectangular |
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
13-359-20AS24
|
Thermo Scientific™
1335920AS24 |
9.5 L | 361 x 311 x 143 mm (14.25 x 12.25 x 5.675 in.) |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
13-359-20BS24
|
Thermo Scientific™
1335920BS24 |
20 L | 543 x 435 x 130 mm (21.375 x 17.125 x 5.125 in.) |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
Description
- Pans are tapered for nesting to save space
- Heavy wall construction to withstand rugged use and repeated autoclaving
Specifications
Polypropylene | |
1 Tray/Pk. | |
Rectangular |
Autoclavable Pan | |
6 Trays/Cs. | |
Autoclavable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title