Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Ultra Elite™ M7 Facepiece
For use with FireHawk™ M7 air masks
$821.50 - $969.00
Specifications
Certifications/Compliance | NFPA 2007 |
---|---|
For Use With (Application) | Resists chemical attack, temperature extremes, rugged use without tearing |
For Use With (Equipment) | Firehawk™ m7 air mask |
Includes | Speed-on™ head harness, nosecup, Firehawk™ M7 heads-up display bracket, standard speaking diaphragm |
Includes: Speed-on™ head harness, nosecup, firehawk™ m7 heads up display bracket, standard speaking diaphragm
Catalog Number | Mfr. No. | Product Type | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Size | Price | Quantity & Availability | ||||
17-200-018
|
MSA™
10084690 |
M-7 Facepiece | Small |
Each for $832.50
|
|
||||
17-200-020
|
MSA™
10084824 |
M-7 Facepiece | Medium |
Each for $832.50
|
|
||||
17-200-022
|
MSA™
10084828 |
M-7 Facepiece | Large |
Each for $860.00
|
|
||||
17-200-017
|
MSA™
10084689 |
Facepiece Assembly | Small |
Each for $969.00
|
|
||||
17-200-019
|
MSA™
10084823 |
Facepiece Assembly | Medium |
Each for $821.50
|
|
||||
17-200-021
|
MSA™
10084827 |
Facepiece Assembly | Large |
Each for $821.50
|
|
||||
Description
Provides exceptional peripheral and downward vision
- Resists chemical attack, temperature extremes and rugged use without tearing
- Seals securely with wide range of facial contours
- Five adjustable straps with stainless-steel, field-replaceable buckles for comfortable fit
- Standard-speaking diaphragm
- Rugged polycarbonate lens with scratch-resistant coating
- Choice of push-to-connect or slide-to-connect style regulators
Specifications
NFPA 2007 | |
Resists chemical attack, temperature extremes, rugged use without tearing | |
Firehawk™ m7 air mask | |
Speed-on™ head harness, nosecup, Firehawk™ M7 heads-up display bracket, standard speaking diaphragm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title