Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Chin-Type Gas Masks
Chin-type full face respirators provide protection against particulates, vapors, and gases by way of Ultravue™ facepiece and lightweight, replaceable canister.
Specifications
Color | Black |
---|---|
Product Type | Gas Mask Respirator |
Includes: Mask comes with facepiece and canister.
Catalog Number | Mfr. No. | Cartridge/Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cartridge/Filter | Price | Quantity & Availability | |||||
19-033-000F
|
MSA™
817064 |
Ammonia | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-033-000G
|
MSA™
817065 |
Chlorine | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-033-000H
|
MSA™
817066 |
Chlorine | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Face and respiratory protection against particulates, vapors, and gases
- Ultravue™ facepiece constructed of black Hycar™™ rubber with wraparound poly lens
- Lightweight, replaceable canister
- Small, oval-shaped aluminum canister for easy downward head movement
- Inhalation check valve prevents exhaled air from entering breathing tube
- Mechanical speaking diaphragm for short-range communication
- Five adjustable rubber straps and a vinyl neck strap for holding facepiece in standby position
- Maximum Use Conditions:
- Entry, 100 times the Permissible Exposure Level (PEL) without exceeding the Immediately Dangerous to Life or Health (IDLH) concentration
- Escape, contaminant concentrations up to 5000 ppm (0.5% by volume) providing presence of adequate oxygen (19.5% by volume)
Certifications
Canisters are NIOSH approved.
Specifications
Black | |
Gas Mask Respirator |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title