Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Mouse Diet, Purified, Pellet
Natural-ingredient diet specifically formulated to provide the proper balance of all known nutrients considered essential for the growth, maintenance, and reproduction of mice for lab experiment
$1255.00 - $4190.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Vitamin Free Casein 30%, Sucrose 52.8%, Alphacel, Non-nutritive Bulk 2%, Corn Oil 10%, Cod Liver Oil, USP 0.2%, Salt Mixture Sure No. 2 5% |
Format | Pellet |
For Use With (Application) | Mouse diet is natural ingredient diet specifically formulated to provide the proper balance of all known nutrients considered essential for the growth, maintenance and reproduction of Mice for lab experiment |
Species | Mouse |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN90460610
|
MP Biomedicals™
0290460610 |
10 kg |
Each for $1,255.00
|
|
|||||
ICN90460650
|
MP Biomedicals™
0290460650 |
50 kg |
Each for $4,190.00
|
|
|||||
ICN90460620
|
MP Biomedicals™
0290460620 |
20 kg |
Each for $2,230.00
|
|
|||||
Description
Composition (Ingredient Amount):
- Vitamin Free Casein, 30%
- Sucrose, 52.8%
- Alphacel, Non-nutritive Bulk, 2%
- Corn Oil, 10%
- Cod Liver Oil, USP, 0.2%
- Salt Mixture Sure No., 5%
- Aluminum Potassium Sulfate, 0.021% (of total salt mixture)
- Calcium Carbonate, 30.985% (of total salt mixture)
- Calcium Phosphate Dibasic, 9.812% (of total salt mixture)
- Cobalt Chloride.6H2O, 0.026% (of total salt mixture)
- Cupric Sulfate.5H2O, 0.021% (of total salt mixture)
- Ferric Citrate (16 to 17% Fe), 2.84% (of total salt mixture)
- Magnesium Sulfate, 5.113% (of total salt mixture)
- Manganese Sulfate.H2O, 0.413% (of total salt mixture)
- Potassium Iodide, 0.083% (of total salt mixture)
- Potassium Phosphate Dibasic, 33.309% (of total salt mixture)
- Sodium Chloride, 17.3% (of total salt mixture)
- Sodium Fluoride, 0.026% (of total salt mixture)
- Sodium Tetra Borate, 0.026% (of total salt mixture)
- Zinc Chloride, 0.026% (of total salt mixture)
- Thiamine hydrochloride, 5 mg/kg diet
- Riboflavin, 10 mg/kg diet
- Nicotinic acid, 10 mg/kg diet
- Pyridoxine hydrochloride, 5 mg/kg diet
- Biotin, 0.2 mg/kg diet
- Pantothenic Acid, 60 mg/kg diet
- Folic Acid, 0.5 mg/kg diet
- Choline Chloride, 1.5 mg/kg diet
- a-Tocopherol, 60 mg/kg diet
- Menadione, 10 mg/kg diet
Specifications
Animal Diet | |
Pellet | |
Mouse |
Vitamin Free Casein 30%, Sucrose 52.8%, Alphacel, Non-nutritive Bulk 2%, Corn Oil 10%, Cod Liver Oil, USP 0.2%, Salt Mixture Sure No. 2 5% | |
Mouse diet is natural ingredient diet specifically formulated to provide the proper balance of all known nutrients considered essential for the growth, maintenance and reproduction of Mice for lab experiment | |
15°C to 30°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title