Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ AIN-93M Mineral Mix, Powdered
AIN-93M Mineral Mix, Powdered, for rodents.
$124.00 - $1935.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Calcium Carbonate 35.7%, Monopotassium phosphate 19.6%, Potassium Citrate monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1% |
Format | Powder |
For Use With (Application) | Diet for maintenance of adult Rodent |
Species | Rodent |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN96040102
|
MP Biomedicals™
0296040102 |
2 kg |
Each for $124.00
|
|
|||||
ICN96040110
|
MP Biomedicals™
0296040110 |
10 kg |
Each for $452.00
|
|
|||||
ICN96040150
|
MP Biomedicals™
0296040150 |
50 kg |
Each for $1,935.00
|
|
|||||
Description
- Used for maintenance of adult rodents
- Not available in pellet form
Specifications
Animal Diet | |
Powder | |
Rodent |
Calcium Carbonate 35.7%, Monopotassium phosphate 19.6%, Potassium Citrate monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1% | |
Diet for maintenance of adult Rodent | |
15°C to 30°C |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title