Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ AIN-76C Semipurified Diet, Pellet
Rat or mouse, Pellets
$1011.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 50%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Choline Bitartrate 0.2%, AIN Mineral Mix, AIN Vitamin Mix 3.5% |
Format | Pellet |
For Use With (Application) | Maintaining Mice and Rats colonies in the research lab |
Species | Rat, Mouse |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN96029610
|
MP Biomedicals™
0296029610 |
10 kg |
Each for $1,011.00
|
|
|||||
ICN96029620
|
MP Biomedicals™
0296029620 |
20 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
ICN96029650
|
MP Biomedicals™
0296029650 |
50 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- AIN-76 diet with the amount of Vitamin K increased 10-fold (to 500 μg/Kg of diet)
- 0.02% BHT (Butylated Hydroxy Toluene) per gram of corn oil.
Specifications
Animal Diet | |
Pellet | |
Rat, Mouse |
Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 50%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Choline Bitartrate 0.2%, AIN Mineral Mix, AIN Vitamin Mix 3.5% | |
Maintaining Mice and Rats colonies in the research lab | |
15°C to 30°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title