Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Motic™ Moticam BTI
A highly flexible tablet solution, the Moticam BTI consists of a 4MP camera with built-in adjustable bracket that allows you to mount your own tablet (up to 10 in.). This tablet helps microscope users visualize, edit and share images, enabling computer-free digital microscopy.
Specifications
Type | Microscope Camera |
---|---|
Includes | USB Cable, Motic™ 4-dot Calibration Slide, Universal Power Supply 100/240 V |
Sensor Types | CMOS |
Size | 1/3 in. |
Frequency (Frame Rate) | 30 fps |
Catalog Number | Mfr. No. | Compatibility (Operating System) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Compatibility (Operating System) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
01-258-040
|
Motic™
1100600101501 |
Android 5.1 | 209 x 126 x 9.9 mm |
Each for $887.00
|
N/A | ||||
01-258-050
|
Motic™
1100600101511 |
Android 10 | 218 x 136 x 10 mm |
Each for $1,244.00
|
N/A | ||||
Description
- C-mount for lens
- MotiConnect software is available for free download (with free updates included)
- Live Display Modes: 1920 x 1080 px, 1280 x 720 px
Specifications
Microscope Camera | |
CMOS | |
30 fps |
USB Cable, Motic™ 4-dot Calibration Slide, Universal Power Supply 100/240 V | |
1/3 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title