Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Molded Thermogreen LB-2 Septa, Solid Discs
Molded Septa are manufactured from high quality, low bleed material that uses the same exclusive LB-2 rubber formulation chromatographers are accustomed to using.
Supplier: MilliporeSigma™ Supelco™ 28670U
Description
- Molded Septa offer easier installation and better sealing inside the injection port
- A liquid injection molding process ensures that every septum conforms to the same shape with crisp, clean sides
- High puncture tolerance makes these septa ideal for use with autosampler injections, manual injections, and/or SPME applications
- The useable inlet temperature range of 100-350°C is adequate for most GC applications
- Rubber formulation is exclusive to Supelco
- Strict tolerances (diameter, thickness, injection hole) due to constant dimension of the mold itself
- Ultra low bleed over a wide range of inlet temperatures
- No foreign substances/powders, which could contaminate the inlet, are used during manufacturing
- Fully tested for bleed and contamination
- Pre-conditioned and ready to use
- Ideal for use with low bleed GC-MS columns
Specifications
Septum | |
9.5 mm | |
LB-2 Rubber | |
Manual Injections |
350°C | |
Low Bleed GC-MS Columns | |
Solid Disc | |
50 Pk. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction