Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MFG Tray Nesting Containers
Nest when empty, stack on lids when full
Supplier: MFG Tray 9201085268
Description
- Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
- Temperature rating of -51° to +121°C (-60° to +250°F)
- Smooth outside surface and radial edges
- Tough composite construction
- Nesting design saves space
Machine integration and robotic applications
Specifications
Freezer Bin | |
Blue | |
1.49 gal., 200 lb. | |
Smooth finish | |
Radial Edges | |
11.75 x 8.75 x 4.1 in. (29.84 x 22.22 x 10.41 cm) | |
11 in. | |
27.94 cm | |
8 in. | |
20.32 cm | |
4 in. | |
10.16 cm | |
-51°C to +121°C |
Fiberglass | |
Rectangular | |
5.66 L, 90.71 kg | |
Machine Integration and Robotic Applications | |
1 Ea. | |
11.75 in. | |
29.84 cm | |
8.75 in. | |
22.22 cm | |
4.1 in. | |
10.41 cm | |
-60°F to +250°F |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lid is sold separately.
Spot an opportunity for improvement?
Provide Content Correction