Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MFG Tray Lid for Nesting Containers
Supplier: MFG Tray 9231185269
Specifications
Smooth finish | |
Fiberglass | |
922108, 926108 Nesting Container | |
Each | |
24.76 cm | |
15.49 cm |
White | |
Material Handling and Storage | |
Lid | |
9.75 x 9.25 in. (24.76 x 23.49 cm) | |
9.75 in. | |
6.125 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction