Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Miniature Cable Ties (18lb, 80N) UL Listed TYPE 21
3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.
Supplier: 3M™ 7000031851
Description
- Used to bind bundles of wires or cables easily and quickly
- Self locking head locks together wire bundles and harness components quickly
- Durable nylon material has a tensile strength of 18 lbs
- Suitable for applications with a temperature range of -40 to 185°F (-40 to 85°C)
- 3M Catalog# CT4BK18-C, CT4BK18-M, CT4NT18-C, CT4NT18-M, CT6BK18-C, CT6NT18-C, CT6NT18-M, CT8BK18-C, CT8BK18-M, CT8NT18-C
Specifications
Miniature Cable Tie | |
CT8NT18-C | |
1000/Cs. | |
18 lb. | |
8.1 x 0.096 in. | |
206 mm | |
2.4 mm |
Indoor use | |
Natural | |
Nylon 6/6 | |
8.1 to 39.4 mm | |
8.1 in. | |
0.096 in. | |
0.045 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction