Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™-FG Syringe Filter Unit, Hydrophobic PTFE, 0.2 μm
Features a hydrophobic Fluoropore™ (PTFE) membrane. Millex™-FG Syringe Filter, 0.20μm, Hydrophobic PTFE provides broad chemical compatibility and is ideal for filtering samples in organic solvents or to prevent back-streaming of atmospheric moisture in venting applications.
Supplier: MilliporeSigma™ SLFG65010
Description
Protect vacuum sources from contamination and moisture damage
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Autoclavable | |
Single-use | |
PTFE | |
Non-sterile | |
PTFE | |
1/8 in. NPTM | |
4 L | |
5 cm |
Inlet and Outlet, 1/8 NPT | |
Protect vacuum sources from contamination and moisture damage; sterilize ambient air entering fermenters; filter incubator gas to protect against contamination; filter nitrogen and air used to dry liquid samples | |
0.2 μm | |
Analytical sample prep | |
Stepped Hose Barb with Female Luer slip interior | |
10Pack | |
50 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction