Learn More
Electron Microscopy Sciences MicroMesh™ Crystal Mount, 400 µm with 50 µm openings, 19 mm Pin length
Supplier: Electron Microscopy Sciences 6015319
MicroMesh Mounts are the tool of choice for microcrystal crystallography and diffraction experiments, especially at micro-focus beam-lines. They have been use in de novo protein structure determination from crystals as small as 5um.
They are excellent for rods shaped crystals, and are superior to mount with elliptical apertures, because the mesh provides continuous, gentle support for rods of all sizes.
MicroMesh produce the smallest background scatter of any commercial mount. Their sieve-like action allows easy retrieval of sub 30um crystals.
Mesh: 400 µm
Type: 50 µm openings
Pin length: 19 mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.