Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Mycobacterium haemophilum ATCC™ 29548™†
![SDP](/content/dam/fishersci/glyphs/sdp.png)
For culture purposes and QC applications
Specifications
Species | Mycobacterium haemophilum |
---|---|
Biosafety Level | 2 |
For Use With (Application) | For culture purposes and QC applications. |
Includes | Peel-off identification label |
Packaging Type | Re-sealable Vial |
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
23-002-136
![]() |
Microbiologics™
01049P |
KWIK-STIK | 2/Pk. |
Pack of 2 for $201.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-016-023
![]() |
Microbiologics™
01049K |
KWIK-STIK | 6/Pk. |
Pack of 6 for $417.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-016-459
![]() |
Microbiologics™
01049L |
Lyfo-Disk QC Control | 6/Pk. |
Pack of 6 for $378.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Mycobacterium haemophilum strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single Mycobacterium haemophilum strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
- ATCC™ 29548™†
Specifications
Mycobacterium haemophilum | |
For culture purposes and QC applications. | |
Re-sealable Vial |
2 | |
Peel-off identification label |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title