Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Methyl sulfoxide-d6, for NMR, contains 0.03% TMS, 99.8 atom% D, Thermo Scientific Chemicals
Click to view available options
Quantity:
10 mL
25 mL
50 mL
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Physical Form | Liquid |
Color | Colorless |
Packaging | Glass Bottle |
Viscosity | 2.4 mPa.s (20°C) |
Density | 1.1900 g/mL |
Quantity | 25 mL |
Flash Point | 88°C |
Deuterium (D) | 99.75% min. |
Specific Gravity | 1.19 |
Water | 0.03% max. (Coulometric) |
Show More |
RUO – Research Use Only
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction