Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terra™ Men's Terra Patton 6 in. Aluminum Toe Safety Work Boot
Take on tough jobs in absolute comfort - designed to keep the weight down without compromising on safety. The aluminum safety toe gives you the protection you need, while molded TPU heel and toe bumpers fend off scuffs.
Supplier: Terra™ 4NS6BN 150 W
Description
- Premium, full grain, lightly pebbled, waterproof leather upper
- Traditional padded top collar
- Moisture-wicking lining with CLEANFEET™ odor-control treatment
- Molded TPU toe bumper for increased abrasion resistance
- Cemented, shock absorbing, high rebound PU-Dual-density high rebound EVA JETBOUND™ FOOTBED™ insole midsole
Specifications
Brown | |
15W | |
Yes | |
Boot |
Leather | |
Men's | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction